Shop All Flange Nuts
Midwest Fastener
Flange Nut, M12-1.25, Steel, Chrome Plated, 4 PK
Mfr # 39314
Zoro # G902518877
product price: $6.69
/pk 4, $1.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.25
- Material Steel
- Finish Chrome Plated
- Standards DIN 6923
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 39314
- Zoro # G902518877
- UPC # 738287393149
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M12-1.25 |
Diameter 2 | 20mm |
Details
Item | Flange Nut |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Extra Fine |
Thickness | 12mm |
Driver Type | #18 Wrench |
dia3 | 24mm |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01316)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 7/8 in Length, 25 PK (ZSCRW-58)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (76122)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK (31086)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (39285)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER Flange Nut, M4-0.70, Steel, Class 8, Zinc Plated, 20 PK (76121)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Chrome Plated, 8 PK (39306)
- ZORO SELECT Flange Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 1-5/16 in Hex Wd, 100 PK (87NOR)
- Midwest Fastener Flange Nuts