Shop All Flange Nuts
Midwest Fastener
Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 8 PK
Mfr # 933424
Zoro # G502522977
product price: $4.69
/pk 8, $0.59/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Steel
- Material Grade/Class Class 10
- Finish Black Phosphate
- Standards DIN 6923
Product Information
- Brand Midwest Fastener
- MFR # 933424
- Zoro # G502522977
- UPC # 719199334246
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Diameter 2 | 17mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Phosphate |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 10mm |
Driver Type | #15 Wrench |
dia3 | 20mm |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WU10)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M07000.160.0030)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 PK (77188)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (39284)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER Flange Nut, M12-1.25, Steel, Chrome Plated, 4 PK (39314)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 10, Zinc Plated, 40 PK (72981)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- Midwest Fastener Flange Nuts