Shop All Flange Nuts
Midwest Fastener
Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 20 PK
Mfr # 31086
Zoro # G602514728
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Standards JIS
Product Information
- Brand Midwest Fastener
- MFR # 31086
- Zoro # G602514728
- UPC # 738287310863
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.25 |
Diameter 2 | 16mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | JIS |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Fine |
Thickness | 9.3mm |
Driver Type | #14 Wrench |
dia3 | 20mm |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ZORO SELECT Spring P, HD Coiled, 1/8x5/8,2000lb, PK100 (U39150.012.0062)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Class 10, Zinc Plated, 15 PK (75728)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 30 PK (72991)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Chrome Plated, 4 PK (39285)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 25 PK (31085)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (39945)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (76123)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.5 in Hex Wd, 1500 PK (31NRL5)
- Midwest Fastener Flange Nuts