Shop All Flange Nuts
Midwest Fastener
Flange Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 8 PK
Mfr # 932124
Zoro # G302521644
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Fine
Product Information
- Brand Midwest Fastener
- MFR # 932124
- Zoro # G302521644
- UPC # 719199321246
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 7/16"-20 |
Diameter 2 | 11/16" |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Fine |
Thickness | 1/2" |
Driver Type | 11/16" Wrench |
dia3 | 29/32" |
Style | Non-Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4016-SL)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- MIDWEST FASTENER Flange Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 8 PK (932123)
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 10 PK (932122)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09633)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 15 PK (63554)
- MIDWEST FASTENER Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 4 PK (39948)
- MTD Nut-Flange 6Mm (90201-ZM0-000)
- Midwest Fastener Flange Nuts