Shop All Flange Nuts
Midwest Fastener
Flange Nut, 7/16"-14, Steel, Chrome Plated, 4 PK
Mfr # 39285
Zoro # G102518165
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 39285
- Zoro # G102518165
- UPC # 738287392852
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 29/32" |
Details
Item | Flange Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 13/32" |
Driver Type | 11/16" Wrench |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0031)
- ZORO SELECT #4-40 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0025)
- KOHLER Screw Hex Socket Head Cap (25 086 87-S)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Chrome Plated, 6 PK (39283)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (39284)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Chrome Plated, 3 PK (39286)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (39945)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 12 PK (63555)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 5 PK (933426)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- Midwest Fastener Flange Nuts