Shop All Flange Nuts
Midwest Fastener
Flange Nut, 5/8"-11, Steel, Zinc Plated, 25 PK
Mfr # 09636
Zoro # G402517592
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 09636
- Zoro # G402517592
- UPC # 738287096361
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-9/32" |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 9/16" |
Driver Type | 15/16" Wrench |
Style | Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG034)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (N04360.062.0175)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32381)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 12 PK (63555)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09633)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Chrome Plated, 5 PK (39284)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Chrome Plated, 8 PK (39306)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 15 PK (63554)
- Midwest Fastener Flange Nuts