Shop All Flange Nuts
Midwest Fastener
Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK
Mfr # 63553
Zoro # G602520903
product price: $6.45
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 63553
- Zoro # G602520903
- UPC # 738287635539
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 9/16" |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thickness | 11/32" |
Driver Type | 9/16" Wrench |
Style | Serrated |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.037.0125)
- HOWMET AEROSPACE Blind Rivet, 5/16 in Dia., 100 PK (MBP-R10-5-MCT)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.160.0040)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK (32864)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09634)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Chrome Plated, 10 PK (39305)
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09632)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- Midwest Fastener Flange Nuts