Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK
Mfr # 07370
Zoro # G502518734
original price:
$7.79
10% off
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #8
- Outside Diameter 7/8 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 07370
- Zoro # G502518734
- UPC # 738287073706
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/8 in |
Inside Diameter | 5/32 in |
Nominal Size | 5/32" (#8) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/4 in Shaft Dia, 100 PK (BE-25ST PA)
- ZORO SELECT #10-24 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0600)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 50 PK (31523)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 30 PK (36281)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03934)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03928)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 2700 PK (07649)
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- Midwest Fastener Fender Washers