Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK
Mfr # 54340
Zoro # G102521349
product price: $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 54340
- Zoro # G102521349
- UPC # 738287543407
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/4 in |
Inside Diameter | 5/32 in |
Nominal Size | 1/8" (#6) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 12mm, PK50 (M07820.120.0012)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01200.037.0275)
- ZORO SELECT Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (205835BG)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Plain Finish, 15 PK (31344)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 48 PK (61163)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1000 PK (07655)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0087)
- Midwest Fastener Fender Washers