Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK
Mfr # 07369
Zoro # G402518940
original price:
$8.69
5% off
new price: $8.25
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 07369
- Zoro # G402518940
- UPC # 738287073690
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/4 in |
Inside Diameter | 5/32 in |
Nominal Size | 1/8" (#6) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm x 20mm Plain Steel Dowel Pins 5PK (930911)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M51050.100.0120)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03937)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 48 PK (61163)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 20 PK (63387)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 25 PK (31342)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03935)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (63394)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38160.050.0004)
- Midwest Fastener Fender Washers