Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK
Mfr # 31525
Zoro # G402517080
original price:
$3.89
5% off
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- Outside Diameter 2 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 31525
- Zoro # G402517080
- UPC # 738287315257
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 2 in |
Inside Diameter | 11/32 in |
Nominal Size | 5/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz (MS51830-108L)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0150)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLP-R6-4-PKT)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (50925)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (54341)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (07642)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 40 PK (36303)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- CALBRITE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (S60300FW12)
- Midwest Fastener Fender Washers