Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # 03935
Zoro # G802514511
original price:
$21.89
10% off
new price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 03935
- Zoro # G802514511
- UPC # 738287039351
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 13/32 in |
Nominal Size | 3/8" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 3 ft, Steel, Grade 8, Plain Finish (2022962)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- MKT FASTENING SUP-R-STUD TZ Seismic Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 10 PK (2112334)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658173-PG)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (72685)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03933)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish, 20 PK (31343)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (1JLP5)
- Midwest Fastener General Washers