Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 4 PK
Mfr # 33477
Zoro # G302516817
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- For Screw Size 3/8"
- Minimum Thickness 1/16 in
- Inside Diameter 13/32 in
Product Information
- Brand Midwest Fastener
- MFR # 33477
- Zoro # G302516817
- UPC # 738287334777
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 13/32 in |
Nominal Size | 3/8" |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (K2024-BLANK)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 50 PK (M01230.100.0016)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 25 PK (37964)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- MIDWEST FASTENER Fender Washer, , 18-8 Stainless Steel Polished Finish, 6 PK (33475)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 8 PK (31532)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 35 PK (36305)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (72685)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03936)
- Midwest Fastener Fender Washers