Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 30 PK
Mfr # 36281
Zoro # G802516034
product price: $9.89
/pk 30, $0.33/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/16"
- Minimum Thickness 1/8 in
- Inside Diameter 7/32 in
Product Information
- Brand Midwest Fastener
- MFR # 36281
- Zoro # G802516034
- UPC # 738287362817
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1 in |
Inside Diameter | 7/32 in |
Nominal Size | 3/16" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Style | Extra Thick |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 7PK (67577)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 15 PK (36285)
- MIDWEST FASTENER Fender Washer, , Steel Zinc Plated Finish, 20 PK (36283)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish, 20 PK (31343)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK (07650)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 20 PK (63387)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9682)
- Midwest Fastener Fender Washers