Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK
Mfr # 54346
Zoro # G602521221
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 1-1/4 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 54346
- Zoro # G602521221
- UPC # 738287543469
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/4 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Steel Body, 250 PK (U34133.018.6567)
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0100)
- MIDWEST FASTENER 3/8"-16 x 8" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51717)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M6 , 18-8 Stainless Steel Plain Finish, 15 PK (31344)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03926)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 2700 PK (07649)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61173)
- Midwest Fastener Fender Washers