Shop All Fender Washers
Download CAD Files
Midwest Fastener
Fender Washer, Fits Bolt Size 1/4" , Steel Black Chrome Finish, 6 PK
Mfr # 34435
Zoro # G802516898
product price: $12.59
/pk 6, $2.10/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Minimum Thickness 1/16 in
- Inside Diameter 9/32 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 34435
- Zoro # G802516898
- UPC # 738287344356
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M6C12KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.160.0130)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.050.0600)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 5 PK (34436)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 4 PK (34437)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (54340)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M10 , 18-8 Stainless Steel Plain Finish, 10 PK (31346)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (51644)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 40 PK (36303)
- Midwest Fastener Fender Washers