Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 15 PK
Mfr # 63392
Zoro # G502520553
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 9/32 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 63392
- Zoro # G502520553
- UPC # 738287633924
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/4 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Plain Finish (U20200.125.3600)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Plain, 7/8 in H, 5 PK (CPB113)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07578)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 50 PK (07583)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54351)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- Midwest Fastener Fender Washers