Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # 07580
Zoro # G402515741
product price: $29.65
/pk 100, $0.30/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 9/32 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 07580
- Zoro # G402515741
- UPC # 738287075809
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-1/2 in |
Inside Diameter | 9/32 in |
Nominal Size | 1/4" (#14) |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | 18-8 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31320)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (63386)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 15 PK (63392)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 20 PK (63387)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03933)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03936)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- Midwest Fastener Fender Washers