Shop All Fender Washers
Midwest Fastener
Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK
Mfr # 07645
Zoro # G302516275
product price: $26.19
/pk 100, $0.26/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1-1/2 in
- Minimum Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 07645
- Zoro # G302516275
- UPC # 738287076455
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 17/32 in |
Nominal Size | 1/2" |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Hardness | Grade 2 |
Material Grade/Class | Grade 2 |
Description
A thinner washer with a larger outside diameter to increase surface bearing.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB75)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HS-0437SAEHZYBAGGR)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (31531)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 15 PK (63392)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 50 PK (31523)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03935)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 24 PK (61174)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 40 PK (61164)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38114P5)
- Midwest Fastener Fender Washers