Shop All Specialty Switches
Midwest Fastener
Fan Switch Rotary Switches 2PK
Mfr # 65228
Zoro # G402520493
product price: $20.55
/pk 2, $10.28/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Electrical Switch
- Style Rotary Fan Switch
- Amps 6
Product Information
- Brand Midwest Fastener
- MFR # 65228
- Zoro # G402520493
- UPC # 738287652284
- Country of Origin China
- Category Specialty Switches
Details
Material | Steel |
Finish | Zinc |
Type | Electrical Switch |
Style | Rotary Fan Switch |
Amps | 6 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR16P)
- CALCONDUIT Nipple, 3 in. x 4 in., GRC (876714)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- MIDWEST FASTENER Push Switches 2PK (65202)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- Midwest Fastener Switches