Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 10 PK
Mfr # 52336
Zoro # G202523946
product price: $15.45
/pk 10, $1.55/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Screw Eye Lag
Product Information
- Brand Midwest Fastener
- MFR # 52336
- Zoro # G202523946
- UPC # 738287523362
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- DOUBLE HH 01551 0.12 x 1.93 in. Hitch Pin Clip- Yellow 10PK (146204)
- HHIP 0.385" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0385)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK (09589)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54570)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-SS)
- Midwest Fastener Eye Bolts