Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5/16", Steel, Zinc Plated, 10 PK
Mfr # 52335
Zoro # G402523937
product price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Screw Eye Lag
Product Information
- Brand Midwest Fastener
- MFR # 52335
- Zoro # G402523937
- UPC # 738287523355
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Eye Outside Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- ZORO SELECT #12-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0075)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.075.0300)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0200)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Hot Dipped Galvanized, 2 PK (54605)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54569)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0300)
- Midwest Fastener Eye Bolts