Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK
Mfr # 60247
Zoro # G302521040
product price: $6.39
/pk 5, $1.28/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 5 in
Product Information
- Brand Midwest Fastener
- MFR # 60247
- Zoro # G302521040
- UPC # 738287602470
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Overall Length | 5 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 1-1/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- MIDWEST FASTENER 5/16" x 2" Tube Linch Pins 4PK (36701)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK (50470)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 10 PK (51706)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK (51698)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 16 PK (61268)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1020x60)
- Midwest Fastener Eye Bolts