Shop All Eye Bolts
Midwest Fastener
Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK
Mfr # 51708
Zoro # G302517913
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5-16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 3-1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 51708
- Zoro # G302517913
- UPC # 738287517088
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 5-16"-18 |
Overall Length | 3-1/4 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1-1/4" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC4679-2520-SS)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02560)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77301)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Galvanized (54613)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- MIDWEST FASTENER Eye Bolt 5/32", Steel, Zinc Plated, 100 PK (51004)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51013)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- KIPP Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Bright (K0767.24)
- Midwest Fastener Eye Bolts