Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", Steel, Zinc Plated, 20 PK
Mfr # 51016
Zoro # G502524001
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 8 in
Product Information
- Brand Midwest Fastener
- MFR # 51016
- Zoro # G502524001
- UPC # 738287510164
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Overall Length | 8 in |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-7/16" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #6-32, Zinc Plated (A042008000K)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0050)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52339)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- MIDWEST FASTENER Eye Bolt 7/16", Steel, Zinc Plated, 10 PK (52341)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1010x1)
- Midwest Fastener Eye Bolts