Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8", Steel, Zinc Plated, 10 PK
Mfr # 52339
Zoro # G402523982
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Finish Zinc Plated
- Type Screw Eye Lag
Product Information
- Brand Midwest Fastener
- MFR # 52339
- Zoro # G402523982
- UPC # 738287523393
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Eye Outside Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
dia3 | 1-7/16" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51699)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (51714)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (52343)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- Midwest Fastener Eye Bolts