Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, Steel, Zinc Plated, 4 PK
Mfr # 60248
Zoro # G102520984
original price:
$6.85
5% off
new price: $6.49
/pk 4, $1.62/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Product Information
- Brand Midwest Fastener
- MFR # 60248
- Zoro # G102520984
- UPC # 738287602487
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 6 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 50 PK (5040CSFL)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 10mm, PK50 (M07800.100.0010)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430318-PG)
- MIDWEST FASTENER Eye Bolt 5/16", Stainless Steel, 5 PK (65147)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized (K2034-HDG)
- Midwest Fastener Eye Bolts