Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK
Mfr # 65105
Zoro # G302519771
product price: $36.59
/pk 5, $7.32/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 4 in
- Material 18-8 Stainless Steel
- Overall Length 16 in
- Type Screw Eye Bolt
Product Information
- Brand Midwest Fastener
- MFR # 65105
- Zoro # G302519771
- UPC # 738287651058
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 4 in |
Overall Length | 16 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
Hardness | 18-8 |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT1)
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 25 PK (V200 1/4G-25)
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK (U11610.043.0001)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- MIDWEST FASTENER Eye Bolt 5-16"-18, 4 in Shank, 18-8 Stainless Steel, 10 PK (52329)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- KIPP Eye Bolt Without Shoulder, M16, 54 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.11670)
- Midwest Fastener Eye Bolts