Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK
Mfr # 65106
Zoro # G802519998
product price: $21.99
/pk 3, $7.33/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 16 in
- Material Stainless Steel
- Overall Length 6 in
- Eyebolt Type Screw Eye Bolt
Product Information
- Brand Midwest Fastener
- MFR # 65106
- Zoro # G802519998
- UPC # 738287651065
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 16 in |
Overall Length | 6 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
Style | With Nut |
dia3 | 1-5/8" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 17/64" Brl Lg, Steel Zinc, 10 PK (71942)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 301 PK (54790)
- MIDWEST FASTENER 1-1/4" Brl Lg, Poly/Nylon Black, 10 PK (74791)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Stainless Steel, 10 PK (52332)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Zinc Plated, 30 PK (61266)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 1/8", Steel, Zinc Plated, 100 PK (51000)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel (K2005-316SS)
- Midwest Fastener Eye Bolts