Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized
Mfr # 54602
Zoro # G202512650
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Hot Dipped Galvanized
- Eyebolt Type Screw Eye Bolt
Product Information
- Brand Midwest Fastener
- MFR # 54602
- Zoro # G202512650
- UPC # 738287546026
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Eye Outside Diameter | 1-7/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Style | Shielded w/ nut |
dia3 | 2-3/4" |
Includes Nut | Yes |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- ZORO SELECT Grade 2, 5/16 in Hex Head Cap Screw, Plain Steel, 2 in L, 50 PK (U08200.031.0200)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0400)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54614)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54582)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 16 PK (61268)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- Midwest Fastener Eye Bolts