Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/32", Steel, Zinc Plated, 40 PK
Mfr # 61263
Zoro # G902525455
product price: $9.65
/pk 40, $0.24/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/32"
- Material Steel
- Finish Zinc Plated
- Overall Length 15/16 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61263
- Zoro # G902525455
- UPC # 738287612639
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/32" |
Overall Length | 15/16 in |
Nominal Size | (#212) |
Eye Outside Diameter | 7/32 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 3/8" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP175)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 3/16"-34, Steel, Zinc Plated, 20 PK (52302)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- WRIGHT LAG SCREW EYE BK 5/16X4in. (02-3463-305)
- Midwest Fastener Eye Bolts