Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16", Steel, Nickel, 20 PK
Mfr # 52222
Zoro # G102513092
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"
- Material Steel
- Finish Nickel
- Eyebolt Type Ring
Product Information
- Brand Midwest Fastener
- MFR # 52222
- Zoro # G102513092
- UPC # 738287522228
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16" |
Eye Outside Diameter | 1-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Eyebolt Type | Ring |
Type | Ring |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK (RFL2-2520-150-10)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 3/4 in Hex Wd, 10 PK (250464BG)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-35247)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN1000)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 5 PK (60246)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Hot Dipped Galvanized, 2 PK (54605)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- MIDWEST FASTENER Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK (51700)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2023-6)
- Midwest Fastener Eye Bolts