Shop All Eye Bolts
Midwest Fastener
Eye Bolt 3/16"-34, 24 in Shank, Steel, Zinc Plated, 25 PK
Mfr # 51700
Zoro # G502518260
product price: $11.65
/pk 25, $0.47/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"-34
- Shank Length 24 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 51700
- Zoro # G502518260
- UPC # 738287517002
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 3/16"-34 |
Shank Length | 24 in |
Overall Length | 2-1/2 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
Style | With Nut |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK (51724)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK (51015)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 5 PK (65148)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52315)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-12)
- Midwest Fastener Eye Bolts