Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/8", Steel, Zinc Plated, 100 PK
Mfr # 51002
Zoro # G602523928
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/16 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 51002
- Zoro # G602523928
- UPC # 738287510027
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/8" |
Overall Length | 1-3/16 in |
Nominal Size | #12 |
Eye Outside Diameter | 3/8 in |
Details
Item | Eye Bolt |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Type | Screw Eye Lag |
dia3 | 9/16" |
Eyebolt Type | Screw Eye Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0025)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0125)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 3/16", Steel, Nickel, 20 PK (52222)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54598)
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- Midwest Fastener Eye Bolts