Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", Steel, Zinc Plated, 30 PK
Mfr # 51011
Zoro # G402524088
product price: $21.55
/pk 30, $0.72/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Eyebolt Type Screw Eye Lag
Product Information
- Brand Midwest Fastener
- MFR # 51011
- Zoro # G402524088
- UPC # 738287510119
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
dia3 | 1" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (821733G)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (250693BG)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK10 (WWGCLPZBP044)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54601)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54585)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51702)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- Midwest Fastener Eye Bolts