Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4", Steel, Hot Dipped Galvanized, 3 PK
Mfr # 54603
Zoro # G902524779
product price: $15.69
/pk 3, $5.23/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 2 in
Product Information
- Brand Midwest Fastener
- MFR # 54603
- Zoro # G902524779
- UPC # 738287546033
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Overall Length | 2 in |
Thread Length | Partial |
Eye Outside Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Screw Eye Lag |
Eyebolt Type | Screw Eye Lag |
Style | Shoulder |
dia3 | 7/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- G.L. HUYETT Taper Pin #8 x 7 Plain ASME B18.8.2 (TP-08-7000)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H4400SP)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52317)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Hot Dipped Galvanized, 2 PK (54570)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- Midwest Fastener Eye Bolts