Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, Steel, Galvanized
Mfr # 54609
Zoro # G602513080
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Galvanized
- Overall Length 2 in
Product Information
- Brand Midwest Fastener
- MFR # 54609
- Zoro # G602513080
- UPC # 738287546095
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Eyebolt Type | Ring |
Type | Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 10 PK (M07160.160.0100)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- TITAN FASTENERS 1/2in Malleable Bevel Washer - 17/32in I.D. - .313in Thick - Steel - Galvanized - Pkg of 25 (CLA08)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK (52325)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 6 PK (61272)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Steel, Zinc Plated, 20 PK (52304)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain (M16000.480.0001)
- Midwest Fastener Eye Bolts