Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 25 PK
Mfr # 51698
Zoro # G802518366
product price: $8.45
/pk 25, $0.34/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 20 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 51698
- Zoro # G802518366
- UPC # 738287516982
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 20 in |
Overall Length | 1-1/2 in |
Eye Outside Diameter | 13/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
dia3 | 23/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1250 PK (88038)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 L, PK5 (U39080.075.0200)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51708)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-12)
- Midwest Fastener Eye Bolts