Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK
Mfr # 52325
Zoro # G802518045
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 20 in
- Material Stainless Steel
- Overall Length 2-5/8 in
- Eyebolt Type Screw Eye Bolt
Product Information
- Brand Midwest Fastener
- MFR # 52325
- Zoro # G802518045
- UPC # 738287523256
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 20 in |
Overall Length | 2-5/8 in |
Eye Outside Diameter | 9/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Screw Eye Bolt |
Type | Screw Eye Bolt |
Hardness | 18-8 |
dia3 | 31/32" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- ZORO SELECT Wood Screw, 3 in, Plain Nylon 10 PK (3231218300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.050.0016)
- MIDWEST FASTENER Eye Bolt 1/4", 20 in Shank, Stainless Steel, 10 PK (52326)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52335)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52339)
- MIDWEST FASTENER Eye Bolt #10-24, 18-8 Stainless Steel, 10 PK (52323)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52381)
- KEN FORGING Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M8)
- Midwest Fastener Eye Bolts