Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2", Steel, Hot Dipped Galvanized
Mfr # 54606
Zoro # G502512626
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Material Steel
- Finish Hot Dipped Galvanized
- Overall Length 3-1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 54606
- Zoro # G502512626
- UPC # 738287546064
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Overall Length | 3-1/4 in |
Thread Length | Partial |
Eye Outside Diameter | 1 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Eyebolt Type | Screw Eye Lag |
Type | Screw Eye Lag |
Style | Shoulder |
dia3 | 1-3/4" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L (A2010200200)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- UNICORP Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Stainless Steel 1/4" Hex W (P593-M09-F16-832)
- ZORO SELECT Grade 8, 5/8 in Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (N04360.062.0100)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51712)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 8 PK (60245)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51704)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54586)
- MIDWEST FASTENER Eye Bolt 3/8", Stainless Steel, 4 PK (65144)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- Midwest Fastener Eye Bolts