Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2"-13, Steel, Galvanized
Mfr # 54615
Zoro # G202513091
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Galvanized
- Overall Length 6 in
Product Information
- Brand Midwest Fastener
- MFR # 54615
- Zoro # G202513091
- UPC # 738287546156
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | Ring |
Eyebolt Type | Ring |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 3/4" Plain Steel Tension Pins 20PK (72775)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (51711)
- MIDWEST FASTENER Eye Bolt #10, Steel, Zinc Plated, 20 PK (52303)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Zinc Plated, 10 PK (52319)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 20 PK (51016)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- Midwest Fastener Eye Bolts