Shop All Eye Bolts
Midwest Fastener
Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK
Mfr # 52318
Zoro # G802517796
product price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 13 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 52318
- Zoro # G802517796
- UPC # 738287523188
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 13 in |
Overall Length | 4 in |
Eye Outside Diameter | 1-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Screw Eye Bolt |
Eyebolt Type | Screw Eye Bolt |
dia3 | 2-1/8" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 6 mm W, 6 mm H (800606-1000)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive (DW-06114D-1)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized (N2010-8)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51704)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Hot Dipped Galvanized, 2 PK (54604)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51013)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated, 20 PK (1WBR1)
- Midwest Fastener Eye Bolts