Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK
Mfr # 39723
Zoro # G602526714
product price: $3.99
/pk 12, $0.33/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-24
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 39723
- Zoro # G602526714
- UPC # 738287397239
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Diameter 2 | 9/16" |
Washer-Diameter | 19/32" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3/8IN ROD HNGR STL VRT 1/4IN X 2IN (RSV37200)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-201 PKG5)
- G.L. HUYETT Hitch Pin Sqr Handle 5/8 x 5-3/4 ZY (HPL-0625-5750S)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 50 PK (08205)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- MIDWEST FASTENER Stover Lock Nut, M14-1.50, Steel, Class 8, Zinc Plated, 3 PK (933346)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51738.037.0001)
- Midwest Fastener Lock Nuts