Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK
Mfr # 33786
Zoro # G802526637
product price: $4.75
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Midwest Fastener
- MFR # 33786
- Zoro # G802526637
- UPC # 738287337860
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter 2 | 1/2" |
Washer-Diameter | 1/2" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 7/16" Wrench |
dia3 | 1/2" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 2 ft, Steel, Grade 8, Plain Finish, 5 PK (2035562)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40703)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK (566756-500)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 25 PK (33782)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- MIDWEST FASTENER Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK (09234)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- FOREVERBOLT Lock Nut, M8-1.25, 316 Stainless Steel, Not Graded, NL-19, 13 mm Ht, 25 PK (FB3FHNM8P25)
- Midwest Fastener Lock Nuts