Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 63545
Zoro # G902526599
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-32
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 63545
- Zoro # G902526599
- UPC # 738287635454
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 13/32" |
Washer-Diameter | 13/32" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4728-S-12)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- ACTEK Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (41415)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (60547)
- MIDWEST FASTENER Stover Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 20 PK (72964)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (78988)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Polished, 10 PK (33382)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- Midwest Fastener Lock Nuts