Shop All Lock Nuts
Midwest Fastener
External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK
Mfr # 33785
Zoro # G602526615
original price:
$4.75
9% off
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material 18-8 Stainless Steel
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 33785
- Zoro # G602526615
- UPC # 738287337853
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Diameter 2 | 13/32" |
Washer-Diameter | 13/32" |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 5/32" |
Driver Type | 3/8" Wrench |
dia3 | 13/32" |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0075)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT #5-40 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0200)
- MIDWEST FASTENER Serrated Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (33761)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (39723)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (78988)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (64535)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Nylon, 10 PK (62554)
- Midwest Fastener Lock Nuts