Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Plain Finish, 10 mm Shaft Dia, 15 PK
Mfr # 32401
Zoro # G102516086
product price: $4.69
/pk 15, $0.31/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Plain
- System of Measurement Metric
- Diameter 10mm
Product Information
- Brand Midwest Fastener
- MFR # 32401
- Zoro # G102516086
- UPC # 738287324013
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 10 mm |
Diameter | 10mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht (HNI2175-001BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK (U37000.187.0001)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04360.043.0500)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 5/8 in H, Carbon Steel (WWG360375062512)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK (32405)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (70704)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK (32131)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 20 PK (70676)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (SE-31SS)
- Midwest Fastener External Retaining Rings