Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK
Mfr # 61083
Zoro # G502520768
product price: $8.99
/pk 40, $0.22/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- Thickness 1/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61083
- Zoro # G502520768
- UPC # 738287610833
- Country of Origin China
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/8 in |
Free Inside Diameter | 5/16" |
Free Outside Diameter | 3/8" |
Diameter | 3/8" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/64 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76274)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55000.037.0500)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 40 PK (61082)
- MIDWEST FASTENER External-E E-Clip, Steel 8 mm Shaft Dia, 10 PK (32425)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 20 PK (70665)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 15 PK (36751)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/64 in Shaft Dia, 20 PK (70683)
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (SH-50SS)
- Midwest Fastener External Retaining Rings