Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia, 5 PK
Mfr # 64575
Zoro # G602521207
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-3/4 in
- Material Steel
- Finish Black Phosphate
- Thickness 1/16 in
Product Information
- Brand Midwest Fastener
- MFR # 64575
- Zoro # G602521207
- UPC # 738287645750
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-3/4 in |
Free Inside Diameter | 1 3/4" |
Free Outside Diameter | 2.0" |
Diameter | 1-3/4" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1/16 in |
System of Measurement | Inch |
Meets/Exceeds | ASME |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (125648-PR-100)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- ZORO SELECT #4-40 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0056)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/16 in Shaft Dia, 40 PK (36741)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/16 in Shaft Dia, 15 PK (36751)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 18 mm Shaft Dia, 6 PK (32405)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (C-037/B)
- Midwest Fastener External Retaining Rings