Shop All External Retaining Rings
Midwest Fastener
External Retaining Ring, Steel 2 in Shaft Dia, 4 PK
Mfr # 32137
Zoro # G902513933
original price:
$19.25
2% off
new price: $18.69
/pk 4, $4.67/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- System of Measurement Inch
- Diameter 2"
Product Information
- Brand Midwest Fastener
- MFR # 32137
- Zoro # G902513933
- UPC # 738287321371
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2 in |
Diameter | 2" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Description
An external retaining ring goes on the outside of a shaft to locate other items on the shaft, or to locate the shaft to a fixed item.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x1/2 L, PK10 (WWGCLPZBP048)
- MIDWEST FASTENER External Retaining Ring, Steel 1-9/16 in Shaft Dia, 4 PK (32135)
- MIDWEST FASTENER External Retaining Ring, Steel 7/8 in Shaft Dia, 25 PK (32122)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61096)
- Midwest Fastener External Retaining Rings